4150548 / 41.5X43.566X0.938 HS8 R
Description
CRSEAL 4150548 / 41.5X43.566X0.938 HS8 R ; SGL LIP SEAL
Part # 4150548 / 41.5X43.566X0.938 HS8 R
BDI # 22780103
Features
Housing Bore - Millimeter:
1106.576
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
43.566
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
597393 / 41.5X43.56X0.825 HS8C R
Description
CRSEAL 597393 / 41.5X43.56X0.825 HS8C R ; LIP SEAL
Part # 597393 / 41.5X43.56X0.825 HS8C R
BDI # 22779051
Features
Housing Bore - Millimeter:
1106.576
Nominal Width - Millimeter:
20.955
Housing Bore - Inch:
43.566
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.825
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
26082-4635
Description
26082-4635 OIL SEAL ; NON-RETURNABLE 1054MM ID 1105MM OD
Part # 26082-4635
BDI # 22832815
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
26080-4635
Description
26080-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 26080-4635
BDI # 22841882
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
21238-4635
Description
21238-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 21238-4635
BDI # 22831923
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch