25003-7336
Description
25003-7336 OIL SEAL ; LARGE BORE 225MM ID X 264MM OD X 19MM W
Part # 25003-7336
BDI # 22820933
Features
Housing Bore - Millimeter:
263.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.875
Shaft Diameter - Millimeter:
225.425
Inch - Metric:
Inch
597583 / 8.875X10.125X0.75 HDS2 H
Description
CRSEAL 597583 / 8.875X10.125X0.75 HDS2 H ; SGL LIP SEAL
Part # 597583 / 8.875X10.125X0.75 HDS2 H
BDI # 1254934
Features
Housing Bore - Millimeter:
257.175
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
8.875
Shaft Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
609310
597592 / 8.875X10.125X0.625 HDS1 H
Description
CRSEAL 597592/ 8.875X10.125X0.625 HDS1 H ; SGL LIP SEAL
Part # 597592 / 8.875X10.125X0.625 HDS1 H
BDI # 1254936
Features
Housing Bore - Millimeter:
257.175
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
8.875
Shaft Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
609311
26080-3832
Description
26080-3832 OIL SEAL ; NON-RETURNABLE 225MM ID 257MM OD
Part # 26080-3832
BDI # 22838003
Features
Housing Bore - Millimeter:
257.175
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.875
Shaft Diameter - Millimeter:
225.425
Inch - Metric:
Inch
25003-5153
Description
25003-5153 OIL SEAL ; NON-RETURNABLE 225MM ID 257MM OD
Part # 25003-5153
BDI # 22839684
Features
Housing Bore - Millimeter:
257.175
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.875
Shaft Diameter - Millimeter:
225.425
Inch - Metric:
Inch