532954 / 1.625X3.005X0.315 CRWHA1 R
Description
CRSEAL 532954/1.625X3.005X0.315 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 532954 / 1.625X3.005X0.315 CRWHA1 R
BDI # 1253869
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.21
Thread Size:
1/2-13
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Used for Idler Sprocket
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.54
24125-3004
Description
24125-3004 HI-PERFORMANCE SEAL ; 42MM ID X 60MM OD X 10MM W
Part # 24125-3004
BDI # 22802038
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
24060-3004
Description
24060-3004 HI-PERFORMANCE SEAL ; 42MM ID X 60MM OD X 10MM W
Part # 24060-3004
BDI # 22823103
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
RT3001
Description
RT3001 IDLER TENSIONER ; SHAFT MOUNTED 1/2" SHAFT 6.92" OAL
Part # RT3001
BDI # 17283397
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.92
Thread Size:
Not Applicable
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Stamped Steel Arm | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.34