1105X1169X25 HSS5 V
Description
CRSEAL 1105X1169X25 HSS5 V SGL LIP SEAL
Part # 1105X1169X25 HSS5 V
BDI # 22780627
Features
Housing Bore - Millimeter:
1169
Nominal Width - Millimeter:
25
Housing Bore - Inch:
46.024
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
43.504
Shaft Diameter - Millimeter:
1105
Inch - Metric:
Metric
21773-4637
Description
21773-4637 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21773-4637
BDI # 1316425
Features
Housing Bore - Millimeter:
1155.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.5
Shaft Diameter - Millimeter:
1104.9
Inch - Metric:
Inch
25003-5287
Description
25003-5287 OIL SEAL ; NON RETURNABLE 1106MM ID 1157MM OD
Part # 25003-5287
BDI # 22815965
Features
Housing Bore - Millimeter:
1156.792
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
45.543
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
43.543
Shaft Diameter - Millimeter:
1105.992
Inch - Metric:
Inch
21238-4637
Description
21238-4637 OIL SEAL ; 1105MM ID X 1156MM ODX 22MM W LARGE BORE
Part # 21238-4637
BDI # 22840473
Features
Housing Bore - Millimeter:
1155.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.5
Shaft Diameter - Millimeter:
1104.9
Inch - Metric:
Inch
24700-1959
Description
24700-1959 OIL SEAL ; 1105MM ID X 1156MM ODX 22MM W LARGE BORE
Part # 24700-1959
BDI # 22830987
Features
Housing Bore - Millimeter:
1155.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.5
Shaft Diameter - Millimeter:
1104.9
Inch - Metric:
Inch