1232X1400X40 HS8 R
Description
CRSEAL 1232X1400X40 HS8 R LIP SEAL
Part # 1232X1400X40 HS8 R
BDI # 21591509
Features
Housing Bore - Millimeter:
1400
Nominal Width - Millimeter:
40
Housing Bore - Inch:
55.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.575
Shaft Diameter - Inch:
48.504
Shaft Diameter - Millimeter:
1232
Inch - Metric:
Metric
4825518 / 48.25X50.25X0.875 HS8 D
Description
CRSEAL 4825518 / 48.25X50.25X0.875 HS8 D ; SGL LIP SEAL
Part # 4825518 / 48.25X50.25X0.875 HS8 D
BDI # 22778764
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Split
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
4816-5016-56 HDS7 R
Description
CRSEAL 4816-5016-56 HDS7 R SGL LIP SEAL
Part # 4816-5016-56 HDS7 R
BDI # 22781946
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Metric
Other Features:
Heavy Duty
1250X1314X21.5 HDS7 R1
Description
CRSEAL 1250X1314X21.5 HDS7 R1 LIP SEAL
Part # 1250X1314X21.5 HDS7 R1
BDI # 22778790
Features
Housing Bore - Millimeter:
1314
Nominal Width - Millimeter:
21.5
Housing Bore - Inch:
51.732
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.846
Shaft Diameter - Inch:
49.213
Shaft Diameter - Millimeter:
1250
Inch - Metric:
Metric
Other Features:
Heavy Duty
24743-0604
Description
24743-0604 OIL SEAL ; 1226MM ID X 1276MM ODX 22MM W LARGE BORE
Part # 24743-0604
BDI # 22809213
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch