1360X1400X18 HS8 V
Description
CRSEAL 1360X1400X18 HS8 V SGL LIP SEAL
Part # 1360X1400X18 HS8 V
BDI # 22779767
Features
Housing Bore - Millimeter:
1400
Nominal Width - Millimeter:
18
Housing Bore - Inch:
55.118
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
53.543
Shaft Diameter - Millimeter:
1360
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
528526 / 53X0.813X1.25 CT1 R
Description
CRSEAL 528526 / 53X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 528526 / 53X0.813X1.25 CT1 R
BDI # 1253719
Features
Housing Bore - Millimeter:
1371.6
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
54
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
25003-5596
Description
25003-5596 OIL SEAL ; LARGE BORE 1353MM IDX1378MM OD X 13MM W
Part # 25003-5596
BDI # 22806307
Features
Housing Bore - Millimeter:
1377.95
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
54.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
53.25
Shaft Diameter - Millimeter:
1352.55
Inch - Metric:
Inch
21238-7065
Description
21238-7065 OIL SEAL ; 1350MM ID X 1414MM ODX 22MM W LARGE BORE
Part # 21238-7065
BDI # 22834630
Features
Housing Bore - Millimeter:
1413.993
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
55.669
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
53.15
Shaft Diameter - Millimeter:
1350.01
Inch - Metric:
Inch
25003-5634
Description
25003-5634 OIL SEAL ; LARGE BORE 1362MM IDX1387MM OD X 13MM W
Part # 25003-5634
BDI # 22836633
Features
Housing Bore - Millimeter:
1387.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
54.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
53.625
Shaft Diameter - Millimeter:
1362.075
Inch - Metric:
Inch