200X230X15 HMSA10 RG
Description
CRSEAL 200X230X15 HMSA10 RG DBL LIP SEAL ; 7.874MM SHAFT DIA 230MM HOUSING BORE
Part # CR 200X230X15 HMSA10 RG
BDI # 1415071
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606747
SIL 200X208X12.5-PUR
Description
CRSEAL SIL 200X208X12.5-PUR ; HYDRAULIC ROD SEAL
Part # SIL 200X208X12.5-PUR
BDI # 22781872
Features
Housing Bore - Millimeter:
208
Nominal Width - Millimeter:
12.5
Housing Bore - Inch:
8.189
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
203X254X15.8 CRWHA1 R
Description
CRSEAL 203X254X15.8 CRWHA1 R ; METRIC OIL SEAL METAL OD
Part # 203X254X15.8 CRWHA1 R
BDI # 1245691
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
15.8
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.992
Shaft Diameter - Millimeter:
203
Inch - Metric:
Metric
Other Features:
Small | With Inner Case
Global Part Number GPN:
606761
557986 / 7.938X9.125X0.5 HS8 R
Description
CRSEAL 557986 / 7.938X9.125X0.5 HS8 R ; SGL LIP SEAL
Part # 557986 / 7.938X9.125X0.5 HS8 R
BDI # 22780327
Features
Housing Bore - Millimeter:
231.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7.938
Shaft Diameter - Millimeter:
201.625
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606778