500X540X20 HDS2K R
Description
CRSEAL 500X540X20 HDS2K R LIP SEAL ; POR
Part # 500X540X20 HDS2K R
BDI # 22779613
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
Heavy Duty | With Spring Lock
24700-0362
Description
24700-0362 OIL SEAL ; 508MM ID X 546MM OD X 16MM W LARGE BORE
Part # 24700-0362
BDI # 22814762
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
24700-1992
Description
24700-1992 OIL SEAL ; 540MM ID X 591MM OD X 19MM W LARGE BORE
Part # 24700-1992
BDI # 22820626
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch
21086-4249
Description
21086-4249 OIL SEAL ; 527MM ID X 578MM OD X 25MM W LARGE BORE
Part # 21086-4249
BDI # 22828431
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
561.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.625
Shaft Diameter - Millimeter:
523.875
Inch - Metric:
Inch