24600-0549
Description
24600-0549 OIL SEAL ; 902MM ID X 953MM OD X 22MM W LARGE BORE
Part # 24600-0549
BDI # 22840612
Features
Housing Bore - Millimeter:
952.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
24702-5595
Description
24702-5595 OIL SEAL ; NON-RETURNABLE 902MM ID 965MM OD 25MM W
Part # 24702-5595
BDI # 22825912
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
25003-7695
Description
25003-7695 OIL SEAL ; LARGE BORE 902MM ID X 953MM OD X 25MM W
Part # 25003-7695
BDI # 22847524
Features
Housing Bore - Millimeter:
952.5
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
37.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
21333-4070
Description
21333-4070 OIL SEAL ; NON-RETURNABLE 902MM ID 935MM OD 20MM W
Part # 21333-4070
BDI # 22829775
Features
Housing Bore - Millimeter:
935.025
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
36.812
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
25003-8200
Description
25003-8200 OIL SEAL ; LARGE BORE 900MM ID X 951MM OD X 21MM W
Part # 25003-8200
BDI # 22808189
Features
Housing Bore - Millimeter:
950.925
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
37.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
35.438
Shaft Diameter - Millimeter:
900.125
Inch - Metric:
Inch