25003-1733
Description
25003-1733 OIL SEAL ; LARGE BORE 1448MM IDX1499MM OD X 21MM W
Part # 25003-1733
BDI # 22846223
Features
Housing Bore - Millimeter:
1498.6
Nominal Width - Millimeter:
21.031
Housing Bore - Inch:
59
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.828
Shaft Diameter - Inch:
57
Shaft Diameter - Millimeter:
1447.8
Inch - Metric:
Inch
25003-1872
Description
25003-1872 OIL SEAL ; LARGE BORE 1448MM IDX1499MM OD X 21MM W
Part # 25003-1872
BDI # 22839059
Features
Housing Bore - Millimeter:
1498.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
59
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
57
Shaft Diameter - Millimeter:
1447.8
Inch - Metric:
Inch
528525 / 57X0.813X1.25 CT1 R
Description
CRSEAL 528525 / 57X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 528525 / 57X0.813X1.25 CT1 R
BDI # 1253718
Features
Housing Bore - Millimeter:
1473.2
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
58
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
57
Shaft Diameter - Millimeter:
1447.8
Inch - Metric:
Inch