24060-0074
Description
24060-0074 HI-PERFORMANCE SEAL ; 18MM ID X 30MM OD X 7MM W
Part # 24060-0074
BDI # 22815353
Features
Housing Bore - Millimeter:
29.997
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18.009
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
29.997
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18.009
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
7089 / 0.709X1.339X0.315 CRSA1 P
Description
CRSEAL 7089 / 0.709X1.339X0.315 CRSA1 P ; DBL LIP SEAL
Part # 7089 / 0.709X1.339X0.315 CRSA1 P
BDI # 1264560
Features
Housing Bore - Millimeter:
34.011
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.339
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18.009
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605196