25003-9295
Description
25003-9295 OIL SEAL ; LARGE BORE 233MM ID X 271MM OD X 19MM W
Part # 25003-9295
BDI # 22814518
Features
Housing Bore - Millimeter:
271.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.188
Shaft Diameter - Millimeter:
233.375
Inch - Metric:
Inch
597735 / 9.188X10.5X0.75 HS8 R
Description
CRSEAL 597735 / 9.188X10.5X0.75 HS8 R ; SGL LIP SEAL
Part # 597735 / 9.188X10.5X0.75 HS8 R
BDI # 1254939
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.188
Shaft Diameter - Millimeter:
233.375
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606031
590747 / 9.188X10.375X0.75 HDS2 D
Description
CRSEAL 590747 / 9.188X10.375X0.75 HDS2 D ; SGL LIP SEAL
Part # 590747 / 9.188X10.375X0.75 HDS2 D
BDI # 1254312
Features
Housing Bore - Millimeter:
263.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.375
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
9.188
Shaft Diameter - Millimeter:
233.375
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
186712