531038 / 10.125X11.63X0.9 HDSA2 VD
Description
CRSEAL 531038/ 10.125X11.63X0.9 HDSA2 VD ; DBL LIP SEAL
Part # 531038 / 10.125X11.63X0.9 HDSA2 VD
BDI # 1253825
Features
Housing Bore - Millimeter:
295.402
Nominal Width - Millimeter:
22.86
Housing Bore - Inch:
11.63
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
10.125
Shaft Diameter - Millimeter:
257.175
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
605845
525623 / 10.125X11.625X0.906 HDSA2 RD
Description
525623 / 10.125X11.625X0.906 HDSA2 RD ; CRSEAL DBL LIP SEAL
Part # 525623 / 10.125X11.625X0.906 HDSA2 RD
BDI # 1253583
Features
Housing Bore - Millimeter:
295.275
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
11.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.125
Shaft Diameter - Millimeter:
257.175
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
605708
596458 / 10.125X11.625X0.906 HDSA2 VD
Description
596458 / 10.125X11.625X0.906 HDSA2 VD ; CRSEAL DBL LIP SEAL
Part # 596458 / 10.125X11.625X0.906 HDSA2 VD
BDI # 1254877
Features
Housing Bore - Millimeter:
295.275
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
11.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
10.125
Shaft Diameter - Millimeter:
257.175
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
605773
1013237 / 10.125X11.625X0.625 HS7 R
Description
1013237 SEAL ; POR NON-RETURNABLE HEAVY INDUSTRIAL
Part # 1013237 / 10.125X11.625X0.625 HS7 R
BDI # 17228999
Features
Housing Bore - Millimeter:
295.275
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.125
Shaft Diameter - Millimeter:
257.175
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
21086-3674
Description
21086-3674 OIL SEAL ; 257MM ID X 305MM OD X 25MM W LARGE BORE
Part # 21086-3674
BDI # 22842396
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.125
Shaft Diameter - Millimeter:
257.175
Inch - Metric:
Inch