21096-4524
Description
21096-4524 OIL SEAL ; 273MM ID X 318MM OD X 16MM W LARGE BORE
Part # 21096-4524
BDI # 22836218
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
21086-4024
Description
21086-4024 OIL SEAL ; 273MM ID X 311MM OD X 19MM W LARGE BORE
Part # 21086-4024
BDI # 22835926
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
1075128 / 10.75X12X0.625 HS8 V
Description
CRSEAL 1075128 / 10.75X12X0.625 HS8 V ; SGL LIP SEAL
Part # 1075128 / 10.75X12X0.625 HS8 V
BDI # 1238948
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
603541
526472 / 10.75X12.5X0.906 HDSA2 RD
Description
CRSEAL 526472/ 10.75X12.5X0.906 HDSA2 RD ; DBL LIP SEAL
Part # 526472 / 10.75X12.5X0.906 HDSA2 RD
BDI # 1253616
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
605717
1075114 / 10.75X12X0.625 HDS2 V
Description
CRSEAL 1075114 / 10.75X12X0.625 HDS2 V ; SGL LIP SEAL
Part # 1075114 / 10.75X12X0.625 HDS2 V
BDI # 1238943
Features
Housing Bore - Millimeter:
304.8
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
603915