Features
Housing Bore - Millimeter:
37.008
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.142
Shaft Diameter - Millimeter:
29.007
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635483
24060-2218
Description
24060-2218 HI-PERFORMANCE SEAL ; NON RETURNABLE 29MM ID X 40MM OD X 6MM W
Part # 24060-2218
BDI # 22822724
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.142
Shaft Diameter - Millimeter:
29.007
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
43.002
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.693
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.142
Shaft Diameter - Millimeter:
29.007
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
11417 / 1.142X1.614X0.236 HMSA7 P
Description
CRSEAL 11417 / 1.142X1.614X0.236 HMSA7 P ; DBL LIP SEAL
Part # 11417 / 1.142X1.614X0.236 HMSA7 P
BDI # 1239505
Features
Housing Bore - Millimeter:
40.996
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.614
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.142
Shaft Diameter - Millimeter:
29.007
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605042
11422 / 1.142X1.693X0.315 HMSA7 P
Description
CRSEAL 11422 / 1.142X1.693X0.315 HMSA7 P ; DBL LIP SEAL
Part # 11422 / 1.142X1.693X0.315 HMSA7 P
BDI # 1239510
Features
Housing Bore - Millimeter:
43.002
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.693
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.142
Shaft Diameter - Millimeter:
29.007
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604859