24700-1875
Description
24700-1875 OIL SEAL ; NON-RETURNABLE 295MM ID 330MM OD
Part # 24700-1875
BDI # 22847866
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
1163244 / 11.625X13.125X0.688 HDS2 V
Description
CRSEAL 1163244/11.625X13.125X0.688 HDS2V ; SGL LIP SEAL
Part # 1163244 / 11.625X13.125X0.688 HDS2 V
BDI # 1239734
Features
Housing Bore - Millimeter:
333.375
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604509
1163250 / 11.625X13.191X0.75 HDS1 R
Description
CRSEAL 1163250/11.625X13.191X0.75 HDS1 R ; SGL LIP SEAL
Part # 1163250 / 11.625X13.191X0.75 HDS1 R
BDI # 1239735
Features
Housing Bore - Millimeter:
335.051
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.191
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
181165
116500 / 11.625X13.25X1.29 HDDF1 R
Description
CRSEAL 116500/ 11.625X13.25X1.29 HDDF1 R ; DBL LIP SEAL
Part # 116500 / 11.625X13.25X1.29 HDDF1 R
BDI # 1239750
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
32.766
Housing Bore - Inch:
13.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.29
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
1162216 / 11.625X13.125X0.75 HS6 R
Description
CRSEAL 1162216/ 11.625X13.125X0.75 HS6 R ; SGL LIP SEAL
Part # 1162216 / 11.625X13.125X0.75 HS6 R
BDI # 1239732
Features
Housing Bore - Millimeter:
333.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
Global Part Number GPN:
603617