1162112 / 11.625X12.875X0.625 HDS2 R
Description
CRSEAL 1162112/11.625X12.875X0.625 HDS2R ; SGL LIP SEAL
Part # 1162112 / 11.625X12.875X0.625 HDS2 R
BDI # 1239731
Features
Housing Bore - Millimeter:
327.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605208
1162518 / 11.625X13.125X0.75 HS8 M
Description
CRSEAL 1162518/ 11.625X13.125X0.75 HS8 M ; SGL LIP SEAL
Part # 1162518 / 11.625X13.125X0.75 HS8 M
BDI # 1239733
Features
Housing Bore - Millimeter:
333.375
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.125
Solid or Split Seal:
Split
Lip Material:
Ethylene Propylene
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606050
24700-1875
Description
24700-1875 OIL SEAL ; NON-RETURNABLE 295MM ID 330MM OD
Part # 24700-1875
BDI # 22847866
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
25003-5298
Description
25003-5298 OIL SEAL ; LARGE BORE 295MM ID X 346MM OD X 21MM W
Part # 25003-5298
BDI # 22816462
Features
Housing Bore - Millimeter:
346.075
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
13.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch
24610-4059
Description
24610-4059 OIL SEAL ; 295MM ID X 346MM OD X 25MM W LARGE BORE
Part # 24610-4059
BDI # 22808519
Features
Housing Bore - Millimeter:
346.075
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
13.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
11.625
Shaft Diameter - Millimeter:
295.275
Inch - Metric:
Inch