21702-3877
Description
21702-3877 HI-PERFORMANCE SEAL ; NON-RETURNABLE 30MM ID 52MM OD 10MM W
Part # 21702-3877
BDI # 22828163
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
21702-0385
Description
21702-0385 HI-PERFORMANCE SEAL ; NON-RETURNABLE 30MM ID 50MM OD 10MM W
Part # 21702-0385
BDI # 22816112
Features
Housing Bore - Millimeter:
50.394
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.984
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
24620-4620
Description
24620-4620 HI-PERFORMANCE SEAL ; 30MM ID X 62MM OD X 10MM W
Part # 24620-4620
BDI # 22815609
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
24060-2334
Description
24060-2334 HI-PERFORMANCE SEAL ; 30MM ID X 44MM OD X 10MM W
Part # 24060-2334
BDI # 22818436
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
24600-0383
Description
24600-0383 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24600-0383
BDI # 1320204
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch