11914 / 1.188X2.25X0.256 CRW1 R
Description
CRSEAL 11914 / 1.188X2.25X0.256 CRW1 R ; SGL LIP SEAL
Part # 11914
BDI # 1240029
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181264
11801 / 1.188X2X0.25 CRWA1 R
Description
CRSEAL 11801 / 1.188X2X0.25 CRWA1 R ; DBL LIP SEAL
Part # 11801
BDI # 1239909
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603673
11806 / 1.188X2X0.25 CRW1 V
Description
CRSEAL 11806 / 1.188X2X0.25 CRW1 V SEAL
Part # 11806
BDI # 1239912
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181236
11728 / 1.188X1.686X0.25 CRW1 P
Description
CRSEAL 11728 / 1.188X1.686X0.25 CRW1 P ; SGL LIP SEAL
Part # 11728
BDI # 1239774
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181193
11782 / 1.188X1.996X0.25 HD1 R
Description
CRSEAL 11782 / 1.188X1.996X0.25 HD1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 11782
BDI # 18204677
Features
Housing Bore - Millimeter:
50.698
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
With Inner Case