1338339 / 13.386X15.118X0.591 HDS1 R
Description
CRSEAL 1338339/13.386X15.118X0.591HDS1R ; SGL LIP SEAL
Part # 1338339 / 13.386X15.118X0.591 HDS1 R
BDI # 22779427
Features
Housing Bore - Millimeter:
383.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
15.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
13.386
Shaft Diameter - Millimeter:
340.004
Inch - Metric:
Inch
25003-8701
Description
25003-8701 OIL SEAL ; NON-RETURNABLE 340MM ID 378MM OD 19MM W
Part # 25003-8701
BDI # 22836605
Features
Housing Bore - Millimeter:
378.104
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.886
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.386
Shaft Diameter - Millimeter:
340.004
Inch - Metric:
Inch
25006-2245
Description
25006-2245 OIL SEAL ; LARGE BORE 340MM ID X 384MM OD X 20MM W
Part # 25006-2245
BDI # 22839930
Features
Housing Bore - Millimeter:
383.997
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
15.118
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
13.386
Shaft Diameter - Millimeter:
340.004
Inch - Metric:
Inch
25003-0893
Description
25003-0893 OIL SEAL ; LARGE BORE 340MM ID X 380MM OD X 18MM W
Part # 25003-0893
BDI # 22805771
Features
Housing Bore - Millimeter:
380.009
Nominal Width - Millimeter:
17.983
Housing Bore - Inch:
14.961
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.708
Shaft Diameter - Inch:
13.386
Shaft Diameter - Millimeter:
340.004
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
380.009
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
14.961
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
13.386
Shaft Diameter - Millimeter:
340.004
Inch - Metric:
Inch