21238-4110
Description
21238-4110 OIL SEAL ; NON-RETURNABLE 352MM ID 406MM OD 21MM W
Part # 21238-4110
BDI # 22828047
Features
Housing Bore - Millimeter:
406.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.875
Shaft Diameter - Millimeter:
352.425
Inch - Metric:
Inch
25003-0690
Description
25003-0690 OIL SEAL ; LARGE BORE 352MM ID X 394MM OD X 15MM W
Part # 25003-0690
BDI # 22803388
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
15.24
Housing Bore - Inch:
15.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.6
Shaft Diameter - Inch:
13.875
Shaft Diameter - Millimeter:
352.425
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
377.825
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
14.875
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
13.875
Shaft Diameter - Millimeter:
352.425
Inch - Metric:
Inch
25003-7379
Description
25003-7379 OIL SEAL ; LARGE BORE 352MM ID X 391MM OD X 19MM W
Part # 25003-7379
BDI # 22834930
Features
Housing Bore - Millimeter:
390.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.875
Shaft Diameter - Millimeter:
352.425
Inch - Metric:
Inch
25135-1528
Description
25135-1528 OIL SEAL ; 352MM ID X 382MM OD X 15MM W LARGE BORE
Part # 25135-1528
BDI # 22837754
Features
Housing Bore - Millimeter:
382.448
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
15.057
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
13.875
Shaft Diameter - Millimeter:
352.425
Inch - Metric:
Inch