25003-5718
Description
25003-5718 OIL SEAL ; NON-RETURNABLE 390MM ID 429MM OD 19MM W
Part # 25003-5718
BDI # 22817970
Features
Housing Bore - Millimeter:
429.006
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.89
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.359
Shaft Diameter - Millimeter:
390.119
Inch - Metric:
Inch
1536690 / 15.359X17.709X0.906 HDS1 R
Description
CRSEAL 1536690/15.359X17.709X0.906 HDS1R ; SGL LIP SEAL
Part # 1536690 / 15.359X17.709X0.906 HDS1 R
BDI # 1242868
Features
Housing Bore - Millimeter:
449.809
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
17.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15.359
Shaft Diameter - Millimeter:
390.119
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
182471