25006-4664
Description
25006-4664 OIL SEAL ; LARGE BORE 403MM ID X 441MM OD X 19MM W
Part # 25006-4664
BDI # 22839675
Features
Housing Bore - Millimeter:
441.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.375
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.875
Shaft Diameter - Millimeter:
403.225
Inch - Metric:
Inch
25003-4664
Description
25003-4664 OIL SEAL ; LARGE BORE 403MM ID X 441MM OD X 19MM W
Part # 25003-4664
BDI # 22823936
Features
Housing Bore - Millimeter:
441.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.875
Shaft Diameter - Millimeter:
403.225
Inch - Metric:
Inch
25003-4176
Description
25003-4176 OIL SEAL ; LARGE BORE 403MM ID X 454MM OD X 21MM W
Part # 25003-4176
BDI # 22817603
Features
Housing Bore - Millimeter:
454.025
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.875
Shaft Diameter - Millimeter:
403.225
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
454.025
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.875
Shaft Diameter - Millimeter:
403.225
Inch - Metric:
Inch
21238-4176
Description
21238-4176 OIL SEAL ; 403MM ID X 454MM OD X 21MM W LARGE BORE
Part # 21238-4176
BDI # 22819924
Features
Housing Bore - Millimeter:
454.025
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.875
Shaft Diameter - Millimeter:
403.225
Inch - Metric:
Inch