18436 / 1.849X2.717X0.398 D7 P

COMPARE

18436 / 1.849X2.717X0.398 D7 P

Description
CRSEAL 18436 / 1.849X2.717X0.398 D7 P ; LIP SEAL

SKF

Part # 18436 / 1.849X2.717X0.398 D7 P

BDI # 1244726

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 10.109
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.849
Shaft Diameter - Millimeter: 46.965
Inch - Metric: Inch
Other Features: Small | Without Inner Case | 2 Springs
Global Part Number GPN: 603948

Price Inventory : Request a quotation
Loading Price
QTY