1838560 / 18.375X20.375X0.875 HDS1 R
Description
CRSEAL 1838560 SINGLE LIP SEAL ; POR 18.375X20.375X0.875 HDS1 R NON RETUR
Part # 1838560 / 18.375X20.375X0.875 HDS1 R
BDI # 1244720
Features
Housing Bore - Millimeter:
517.525
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183301
25003-6132
Description
25003-6132 OIL SEAL ; LARGE BORE 467MM ID X 505MM OD X 19MM W
Part # 25003-6132
BDI # 22832539
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
21238-4213
Description
21238-4213 OIL SEAL ; 467MM ID X 505MM OD X 17MM W LARGE BORE
Part # 21238-4213
BDI # 22846002
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
21852-4215
Description
21852-4215 OIL SEAL ; 467MM ID X 508MM OD X 19MM W LARGE BORE
Part # 21852-4215
BDI # 22829559
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch
21247-3393
Description
21247-3393 OIL SEAL ; 467MM ID X 510MM OD X 19MM W LARGE BORE
Part # 21247-3393
BDI # 22836772
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.375
Shaft Diameter - Millimeter:
466.725
Inch - Metric:
Inch