18758 / 1.872X2.75X0.677 HMSA96 V
Description
CRSEAL 18758 / 1.872X2.75X0.677 HMSA96 V ; LIP SEAL
Part # 18758 / 1.872X2.75X0.677 HMSA96 V
BDI # 1245154
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
17.196
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.872
Shaft Diameter - Millimeter:
47.549
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605116
18510 / 1.872X2.684X0.544 X13 R
Description
CRSEAL 18510 / 1.872X2.684X0.544 X13 R ; LIP SEAL
Part # 18510 / 1.872X2.684X0.544 X13 R
BDI # 1245068
Features
Housing Bore - Millimeter:
68.174
Nominal Width - Millimeter:
13.818
Housing Bore - Inch:
2.684
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.872
Shaft Diameter - Millimeter:
47.549
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604601