19019 / 1.9X2.756X0.516 HMSA92 V

COMPARE

19019 / 1.9X2.756X0.516 HMSA92 V

Description
CRSEAL 19019 / 1.9X2.756X0.516 HMSA92 V ; LIP SEAL

SKF

Part # 19019 / 1.9X2.756X0.516 HMSA92 V

BDI # 22780391

Features

Housing Bore - Millimeter: 69.85
Nominal Width - Millimeter: 13.106
Housing Bore - Inch: 2.75
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.516
Shaft Diameter - Inch: 1.9
Shaft Diameter - Millimeter: 48.26
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip Without Spring

Price Inventory : Request a quotation
Loading Price
QTY