25003-5291
Description
25003-5291 OIL SEAL ; LARGE BORE 505MM ID X 556MM OD X 21MM W
Part # 25003-5291
BDI # 22829754
Features
Housing Bore - Millimeter:
555.625
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.875
Shaft Diameter - Millimeter:
504.825
Inch - Metric:
Inch
1988470 / 19.875X21.75X0.75 HDS1 R
Description
CRSEAL 1988470/ 19.875X21.75X0.75 HDS1 R ; SGL LIP SEAL
Part # 1988470 / 19.875X21.75X0.75 HDS1 R
BDI # 1245475
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
19.875
Shaft Diameter - Millimeter:
504.825
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183632