2044602 / 20.438X22.5X0.75 HDS2 R
Description
CRSEAL 2044602 / 20.438X22.5X0.75 HDS2 R ; SGL LIP SEAL
Part # 2044602 / 20.438X22.5X0.75 HDS2 R
BDI # 1245712
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
20.438
Shaft Diameter - Millimeter:
519.125
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183759
24700-0370
Description
24700-0370 OIL SEAL ; 519MM ID X 572MM OD X 19MM W LARGE BORE
Part # 24700-0370
BDI # 22819323
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.438
Shaft Diameter - Millimeter:
519.125
Inch - Metric:
Inch
21238-4242
Description
21238-4242 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21238-4242
BDI # 1314744
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20.438
Shaft Diameter - Millimeter:
519.125
Inch - Metric:
Inch