Features
Housing Bore - Millimeter:
561.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.625
Shaft Diameter - Millimeter:
523.875
Inch - Metric:
Inch
25003-9893
Description
25003-9893 OIL SEAL ; LARGE BORE 524MM ID X 575MM OD X 21MM W
Part # 25003-9893
BDI # 22831017
Features
Housing Bore - Millimeter:
574.675
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20.625
Shaft Diameter - Millimeter:
523.875
Inch - Metric:
Inch
25001-9893
Description
25001-9893 OIL SEAL ; NON RETURNABLE 524MM ID 575MM OD 21MM W
Part # 25001-9893
BDI # 22810977
Features
Housing Bore - Millimeter:
574.675
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
22.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
20.625
Shaft Diameter - Millimeter:
523.875
Inch - Metric:
Inch
2063557 / 20.625X22.625X0.813 HS7 R
Description
CRSEAL 2063557 SINGLE LIP SEAL ; POR 20.625X22.625X0.813 HS7 R NON RETURN
Part # 2063557 / 20.625X22.625X0.813 HS7 R
BDI # 1245794
Features
Housing Bore - Millimeter:
574.675
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
20.625
Shaft Diameter - Millimeter:
523.875
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
183804