24715-0824
Description
24715-0824 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24715-0824
BDI # 22805000
Features
Housing Bore - Millimeter:
588.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.188
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.438
Shaft Diameter - Millimeter:
544.525
Inch - Metric:
Inch
24700-0824
Description
24700-0824 OIL SEAL ; 545MM ID X 589MM OD X 19MM W LARGE BORE
Part # 24700-0824
BDI # 22839397
Features
Housing Bore - Millimeter:
588.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.438
Shaft Diameter - Millimeter:
544.525
Inch - Metric:
Inch
2144600 / 21.438X23.5X0.875 HDS1 R
Description
CRSEAL 2144600/ 21.438X23.5X0.875 HDS1 R ; SGL LIP SEAL
Part # 2144600 / 21.438X23.5X0.875 HDS1 R
BDI # 1246111
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
21.438
Shaft Diameter - Millimeter:
544.525
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183962
2144360 / 21.438X23.188X0.625 HDS1 R
Description
CRSEAL 2144360/21.438X23.188X0.625 HDS1R ; SGL LIP SEAL
Part # 2144360 / 21.438X23.188X0.625 HDS1 R
BDI # 1246105
Features
Housing Bore - Millimeter:
588.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
23.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
21.438
Shaft Diameter - Millimeter:
544.525
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
183956