25003-6972
Description
25003-6972 OIL SEAL ; LARGE BORE 552MM ID X 603MM OD X 21MM W
Part # 25003-6972
BDI # 22828303
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
25003-4621
Description
25003-4621 OIL SEAL ; LARGE BORE 552MM ID X 591MM OD X 19MM W
Part # 25003-4621
BDI # 22839700
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
21238-4621
Description
21238-4621 OIL SEAL ; 552MM ID X 591MM OD X 19MM W LARGE BORE
Part # 21238-4621
BDI # 22840929
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
21238-4265
Description
21238-4265 OIL SEAL ; 552MM ID X 603MM OD X 22MM W LARGE BORE
Part # 21238-4265
BDI # 22841416
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
26088-4265
Description
26088-4265 OIL SEAL ; 552MM ID X 603MM OD X 22MM W LARGE BORE
Part # 26088-4265
BDI # 22838923
Features
Housing Bore - Millimeter:
603.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch