23484 / 2.362X4.055X0.472 HMSA96 P
Description
CRSEAL 23484/ 2.362X4.055X0.472 HMSA96 P ; LIP SEAL
Part # 23484 / 2.362X4.055X0.472 HMSA96 P
BDI # 1247944
Features
Housing Bore - Millimeter:
102.997
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603565
23615 / 2.362X2.954X0.208 HMSA56 R
Description
CRSEAL 23615/ 2.362X2.954X0.208 HMSA56 R ; LIP SEAL
Part # 23615 / 2.362X2.954X0.208 HMSA56 R
BDI # 1247976
Features
Housing Bore - Millimeter:
75.032
Nominal Width - Millimeter:
5.283
Housing Bore - Inch:
2.954
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605152
23828 / 2.362X2.992X0.315 SLA1 T
Description
CRSEAL 23828 / 2.362X2.992X0.315 SLA1 T ; DOUBLE LIP SEAL
Part # 23828 / 2.362X2.992X0.315 SLA1 T
BDI # 1248021
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
24626-5115
Description
24626-5115 HI-PERFORMANCE SEAL ; NON-RETURNABLE 60MM ID 80MM OD
Part # 24626-5115
BDI # 22849993
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
24622-1604
Description
24622-1604 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24622-1604
BDI # 1321574
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch