25003-7414
Description
25003-7414 OIL SEAL ; LARGE BORE 594MM ID X 632MM OD X 19MM W
Part # 25003-7414
BDI # 22830472
Features
Housing Bore - Millimeter:
631.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.375
Shaft Diameter - Millimeter:
593.725
Inch - Metric:
Inch
25003-3809
Description
25003-3809 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25003-3809
BDI # 22803084
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.375
Shaft Diameter - Millimeter:
593.725
Inch - Metric:
Inch
25003-7139
Description
25003-7139 OIL SEAL ; LARGE BORE 594MM ID X 645MM OD X 21MM W
Part # 25003-7139
BDI # 22822339
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23.375
Shaft Diameter - Millimeter:
593.725
Inch - Metric:
Inch
525627 / 23.375X0.938X1.375 CT1 R
Description
CRSEAL 525627 / 23.375X0.938X1.375 CT1 R ; SGL LIP SEAL
Part # 525627 / 23.375X0.938X1.375 CT1 R
BDI # 1253584
Features
Housing Bore - Millimeter:
619.125
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
24.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
23.375
Shaft Diameter - Millimeter:
593.725
Inch - Metric:
Inch
2338557 / 23.375X25.375X0.813 HS7 R
Description
CRSEAL 2338557/23.375X25.375X0.813 HS7 R ; SGL LIP SEAL
Part # 2338557 / 23.375X25.375X0.813 HS7 R
BDI # 1247927
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
23.375
Shaft Diameter - Millimeter:
593.725
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
184318