Features
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0
Length Type:
Cut to Length
24060-3863
Description
24060-3863 HI-PERFORMANCE SEAL ; 6MM ID X 19MM OD X 6MM W
Part # 24060-3863
BDI # 22814747
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
12.675
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199040
INA WZ 1/4x78” CL L TENGELY
Description
INA INA WZ 1/4x78” CL L TENGELY
Part # INA WZ 1/4x78” CL L TENGELY
BDI # 17012482
Features
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
78
Length Type:
Random
2517 / 0.25X0.749X0.25 CRW1 V
Description
CRSEAL 2517 / 0.25X0.749X0.25 CRW1 V ; SGL LIP SEAL
Part # 2517 / 0.25X0.749X0.25 CRW1 V
BDI # 22780359
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case