25003-9759
Description
25003-9759 OIL SEAL ; LARGE BORE 667MM ID X 718MM OD X 21MM W
Part # 25003-9759
BDI # 22833006
Features
Housing Bore - Millimeter:
717.55
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.25
Shaft Diameter - Millimeter:
666.75
Inch - Metric:
Inch
593021 / 26.25X28.132X0.855 HS8 R
Description
CRSEAL 593021 / 26.25X28.132X0.855 HS8 R ; SGL LIP SEAL
Part # 593021 / 26.25X28.132X0.855 HS8 R
BDI # 1254510
Features
Housing Bore - Millimeter:
714.553
Nominal Width - Millimeter:
21.717
Housing Bore - Inch:
28.132
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
26.25
Shaft Diameter - Millimeter:
666.75
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
606046