2725563 / 27.25X29.25X0.875 HDS2 R
Description
CRSEAL 2725563/ 27.25X29.25X0.875 HDS2 R ; SGL LIP SEAL
Part # 2725563 / 27.25X29.25X0.875 HDS2 R
BDI # 1249125
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
27.25
Shaft Diameter - Millimeter:
692.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
184740
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.25
Shaft Diameter - Millimeter:
692.15
Inch - Metric:
Inch
21238-4626
Description
21238-4626 OIL SEAL ; 692MM ID X 743MM OD X 22MM W LARGE BORE
Part # 21238-4626
BDI # 22804884
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.25
Shaft Diameter - Millimeter:
692.15
Inch - Metric:
Inch
24700-4626
Description
24700-4626 OIL SEAL ; NON RETURNABLE 692MM ID 743MM OD 22MM W
Part # 24700-4626
BDI # 22829281
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.25
Shaft Diameter - Millimeter:
692.15
Inch - Metric:
Inch
21247-4626
Description
21247-4626 OIL SEAL ; NON RETURNABLE 692MM ID 743MM OD 22MM W
Part # 21247-4626
BDI # 22812027
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.25
Shaft Diameter - Millimeter:
692.15
Inch - Metric:
Inch