21238-4322
Description
21238-4322 OIL SEAL ; 749MM ID X 819MM OD X 22MM W LARGE BORE
Part # 21238-4322
BDI # 22804898
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
25003-6403
Description
25003-6403 OIL SEAL ; LARGE BORE 749MM ID X 800MM OD X 21MM W
Part # 25003-6403
BDI # 22836568
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
31.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21243-4352
Description
21243-4352 OIL SEAL ; 749MM ID X 800MM OD X 22MM W LARGE BORE
Part # 21243-4352
BDI # 22830948
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
26088-7788
Description
26088-7788 OIL SEAL ; NON RETURNABLE 749MM ID 813MM OD 19MM W
Part # 26088-7788
BDI # 22810475
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
2950758 / 29.5X32X1.25 HDSD7 RR
Description
CRSEAL 2950758 / 29.5X32X1.25 HDSD7 RR ; DBL LIP SEAL
Part # 2950758 / 29.5X32X1.25 HDSD7 RR
BDI # 17228997
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch