3300515 / 33X35X0.874 HSS5 R
Description
CRSEAL 3300515 / 33X35X0.874 HSS5 R ; SGL LIP SEAL
Part # 3300515 / 33X35X0.874 HSS5 R
BDI # 22780853
Features
Housing Bore - Millimeter:
889
Nominal Width - Millimeter:
22.2
Housing Bore - Inch:
35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.874
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
914.4
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
36
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Leather Secondary Lip
Global Part Number GPN:
606048
3300331 / 33X34.625X0.75 HDS2 R
Description
CRSEAL 3300331 / 33X34.625X0.75 HDS2 R ; SINGLE LIP SEAL
Part # 3300331 / 33X34.625X0.75 HDS2 R
BDI # 1250711
Features
Housing Bore - Millimeter:
879.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185340
3300518 / 33X35X0.875 HS8 R
Description
CRSEAL 3300518 / 33X35X0.875 HS8 R SEAL
Part # 3300518 / 33X35X0.875 HS8 R
BDI # 22780025
Features
Housing Bore - Millimeter:
889
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
24700-0522
Description
24700-0522 OIL SEAL ; 838MM ID X 876MM OD X 19MM W LARGE BORE
Part # 24700-0522
BDI # 22832362
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch