840X892X18 HS6 R
Description
CRSEAL 840X892X18 HS6 R SINGLE LIP SEAL ; POR NON-RETURNABLE 840X892X18 HS6 R
Part # 840X892X18 HS6 R
BDI # 1297303
Features
Housing Bore - Millimeter:
892
Nominal Width - Millimeter:
18
Housing Bore - Inch:
35.118
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
33.071
Shaft Diameter - Millimeter:
840
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
Global Part Number GPN:
609032
840X880X23 HDS2 V
Description
CRSEAL 840X880X23 HDS2 V SGL LIP SEAL
Part # 840X880X23 HDS2 V
BDI # 22779091
Features
Housing Bore - Millimeter:
880
Nominal Width - Millimeter:
23
Housing Bore - Inch:
34.646
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
33.071
Shaft Diameter - Millimeter:
840
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock