25003-2259
Description
25003-2259 HI-PERFORMANCE SEAL ; 99MM ID X 124MM OD X 13MM W
Part # 25003-2259
BDI # 22825669
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.876
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.897
Shaft Diameter - Millimeter:
98.984
Inch - Metric:
Inch
38085 / 3.897X4.526X0.394 HMA1 V
Description
CRSEAL 38085 / 3.897X4.526X0.394 HMA1 V ; DBL LIP SEAL
Part # 38085 / 3.897X4.526X0.394 HMA1 V
BDI # 22779657
Features
Housing Bore - Millimeter:
114.96
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.526
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.897
Shaft Diameter - Millimeter:
98.984
Inch - Metric:
Inch
Other Features:
Without Inner Case