25003-6237
Description
25003-6237 OIL SEAL ; LARGE BORE 991MM ID X 1041MM OD X 21MM W
Part # 25003-6237
BDI # 22839450
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
41
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
3900660 / 39X41.25X0.875 HDS1 R
Description
CRSEAL 3900660 / 39X41.25X0.875 HDS1 R ; SGL LIP SEAL
Part # 3900660 / 39X41.25X0.875 HDS1 R
BDI # 1251902
Features
Housing Bore - Millimeter:
1047.75
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185887
3900574 / 39X41X0.875 HDS2 V
Description
CRSEAL 3900574 / 39X41X0.875 HDS2 V ; SGL LIP SEAL
Part # 3900574 / 39X41X0.875 HDS2 V
BDI # 1251901
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604992
25003-9602
Description
25003-9602 OIL SEAL ; LARGE BORE 991MM ID X 1016MM OD X 13MM W
Part # 25003-9602
BDI # 22817658
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
40
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
25054-9602
Description
25054-9602 OIL SEAL ; LARGE BORE 991MM ID X 1016MM OD X 13MM W
Part # 25054-9602
BDI # 22812205
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
40
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch