XY-HRS060-RH1SNF
Description
XY-HRS060-RH1SNF ROBOT MOTOR MODULE ; NON-RETURNABLE 600MM STROKE 778MM/S
Part # XY-HRS060-RH1SNF
BDI # 1196875
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
180
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Straight Motor Mounting | No Motor Interface | M8 Bolt
Stroke Length - Inch:
23.622
Overall Length - Inch:
35.906
Rail Width - Inch:
7.087
MCM08060H20K00
Description
MCM08060H20K00 LINEAR MONOCARRIER ; NON-RETURNABLE SZ 8 HIGH ACCURACY GRADE
Part # MCM08060H20K00
BDI # 1190703
Features
Rail Length - Millimeter:
770
Rail Width - Millimeter:
80
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
30.315
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
23.622
Overall Length - Inch:
32.874
Rail Width - Inch:
3.15
MCM05060H10K00
Description
MCM05060H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM05060H10K00
BDI # 1190639
Features
Rail Length - Millimeter:
730
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
28.74
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
23.622
Overall Length - Inch:
30.787
Rail Width - Inch:
1.913
MCM08060H10K00
Description
MCM08060H10K00 LINEAR MONOCARRIER ; NON-RETURNABLE SZ 8 HIGH ACCURACY GRADE
Part # MCM08060H10K00
BDI # 1190702
Features
Rail Length - Millimeter:
770
Rail Width - Millimeter:
80
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
30.315
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
23.622
Overall Length - Inch:
32.874
Rail Width - Inch:
3.15
MCM05060H20K00
Description
MCM05060H20K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM05060H20K00
BDI # 1190640
Features
Rail Length - Millimeter:
730
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
28.74
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
23.622
Overall Length - Inch:
30.787
Rail Width - Inch:
1.913