CDQ2A50-131DCZ-M9BAL
Description
CDQ2A50-131DCZ-M9BAL ; KOMPAKTHENGER
Part # CDQ2A50-131DCZ-M9BAL
BDI # 21882842
Features
Inch - Metric:
Metric
Other Features:
Air Fluid | 4 Surface Auto Switch Mounting Grooves | 24 VDC Apply Voltage | 3M Lead Wire | 2 Wire | In-Line | With Indicator Light | Grommet | Solid State Auto Switch | Water Resistant 2 Color Indicator
Stroke Length - Inch:
5.157
Overall Length - Inch:
8.051
Product Name:
Pneumatic Cylinder
Overall Width - Inch:
2.52
Overall Width - Millimeter:
64
Overall Length - Millimeter:
204.5
Overall Height - Inch:
2.795
Overall Height - Millimeter:
71