CF3FBUU
Description
CF3FBUU CAM FOLLOWER ; 0.394" ROLLER DIA FLAT SURFACE STUD TYPE
Part # CF3FBUU
BDI # 21438366
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Caged | Stainless Steel
CF 3 FB
Description
CF 3 FB CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST
Part # CF 3 FB
BDI # 23282498
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Caged | Stainless Steel
CF 3 FBR
Description
CF 3 FBR CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST
Part # CF 3 FBR
BDI # 23282500
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Caged | Stainless Steel
CF 3 FBUUR
Description
CF 3 FBUUR CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST
Part # CF 3 FBUUR
BDI # 23282502
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Caged | Stainless Steel
CFS25FW
Description
CFS25FW CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W SST
Part # CFS25FW
BDI # 23281344
Features
Roller Width - Inch:
0.118
Thread Size:
M2.5 X 0.45
Stud Diameter - Inch:
0.098
Stud Diameter - Millimeter:
2.5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
5
Roller Diameter - Inch:
0.197
Other Features:
Caged | Miniature | Thrust Disk Type | Stainless Steel