Page 1 of 65

Next

Compare
KRE 35 PP

COMPARE

KRE 35 PP

Description
KRE 35 PPA ; SMIX-123/0

SKF

Part # KRE 35 PP

BDI # 1417272

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KRV 35 PP

COMPARE

KRV 35 PP

Description
KRV 35 PP CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH

SKF

Part # KRV 35 PP

BDI # 1417273

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KR 40 PP

COMPARE

KR 40 PP

Description
KR 40 PP CAM FOLLOWER BEARING

SKF

Part # KR 40 PP

BDI # 1417328

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
NUKR 40 XA

COMPARE

NUKR 40 XA

Description
NUKR 40 XA CAM FOLLOWER BEARING

SKF

Part # NUKR 40 XA

BDI # 1415301

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
NUKR 35 A

COMPARE

NUKR 35 A

Description
NUKR 35 A CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH

SKF

Part # NUKR 35 A

BDI # 1415555

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY