Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
CRH28VBUU

COMPARE

CRH28VBUU

Description
CRH28VBUU CAM FOLLOWER ; 1-3/4" DIA X 1" WIDTH ROLLER

IKO

Part # CRH28VBUU

BDI # 514466

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238484

Price Inventory : Request a quotation
Loading Price
QTY
CRH28VB

COMPARE

CRH28VB

Description
CRH28VB CAM FOLLOWER ; 1-3/4" DIA X 1" WIDTH ROLLER

IKO

Part # CRH28VB

BDI # 514465

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238483

Price Inventory : Request a quotation
Loading Price
QTY
CR-40

COMPARE

CR-40

Description
CR-40 STUD TRACK ROLLER ; 2-1/2IN OD 1-14UNF W/O SEAL

KOYO

Part # CR-40

BDI # 1086237

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | UNS Thread

Price Inventory : Request a quotation
Loading Price
QTY
CRSBCE-44

COMPARE

CRSBCE-44

Description
CRSBCE 44 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBCE-44

BDI # 1086313

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

CRHSBC-28

Description
CRHSBC-28 STUD TRACK ROLLER

KOYO

Part # CRHSBC-28

BDI # 20073529

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY