Page 1 of 12

Next

Compare
S 128 LWX

COMPARE

S 128 LWX

Description
S 128 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" CYLINDRICAL ADJUSTABLE

RBC BEARINGS

Part # S128LWX

BDI # 795071

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Request A Price QTY
RBC 4

COMPARE

RBC 4

Description
RBC 4 CAM FOLLOWER BEARING ; 4" ROLLER DIA 2-1/4" ROLLER WIDTH

RBC BEARINGS

Part # RBC4

BDI # 795032

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Request A Price QTY
S 128 L

COMPARE

S 128 L

Description
S 128 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" SOCKET HEAD/SEALED

RBC BEARINGS

Part # S128L

BDI # 795069

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Request A Price QTY
H 96

COMPARE

H 96

Description
H 96 CAM FOLLOWER BEARING ; NEEDLE ROLLER 3" SLOTTED HEAD

RBC BEARINGS

Part # H96

BDI # 795013

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Screwdriver Slot

Price Inventory : Available to order
Request A Price QTY
H 96 L

COMPARE

H 96 L

Description
H 96 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 3" SLOTTED HEAD/SEALED

RBC BEARINGS

Part # H96L

BDI # 795014

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Screwdriver Slot

Price Inventory : Available to order
Request A Price QTY