Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
CR-64

COMPARE

CR-64

Description
CR-64 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CR-64

BDI # 1086242

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : Request a quotation
Loading Price
QTY
CRH56V

COMPARE

CRH56V

Description
CRH56V CAM FOLLOWER ; 3-1/2" DIA X 2" WIDTH ROLLER

IKO

Part # CRH56V

BDI # 514504

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238522

Price Inventory : Request a quotation
Loading Price
QTY
CRSB-64

COMPARE

CRSB-64

Description
CRSB-64 STUD TRACK ROLLER

KOYO

Part # CRSB-64

BDI # 1086281

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

CRHSB-64

Description
CRHSB-64 STUD TRACK ROLLER

KOYO

Part # CRHSB-64

BDI # 20073544

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

CRHSB-56

Description
CRHSB-56 STUD TRACK ROLLER

KOYO

Part # CRHSB-56

BDI # 20073541

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY