Page 1 of 50

Next

Compare
FLR-5

COMPARE

FLR-5

Description
FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009560100

BDI # 737010

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239242

Price Inventory : In stock
Request A Price QTY
H 160 LW

COMPARE

H 160 LW

Description
H 160 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 5" OD X 2.5" STUD DIA

RBC BEARINGS

Part # H160LW

BDI # 794963

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 69.85

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
Request A Price QTY
PTR 5

COMPARE

PTR 5

Description
PTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # PTR5

BDI # 23207623

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : Available to order
$ 401.65 / each QTY
H 192 LW

COMPARE

H 192 LW

Description
H 192 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # H192LW

BDI # 794967

Features

Roller Width - Inch: 3.25
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Roller Width - Millimeter: 82.55

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Request A Price QTY
MPCR-200

COMPARE

MPCR-200

Description
MPCR-200 TRACK ROLLER BEARING ; PLAIN STUD TYPE

SMITH BEARING

Part # MPCR-200

BDI # 841305

Features

Roller Width - Inch: 2.992
Thread Size: M64 X 6
Stud Diameter - Inch: 2.52
Stud Diameter - Millimeter: 64
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 200
Other Features: Contamination Resistant
Global Part Number GPN: 590537

Price Inventory : Available to order
Request A Price QTY